VT7355F5031B
Schneider Controllers, VT7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT7355F5031B

Schneider Controllers, VT7300 Series

VT7355F5031B

Schneider Controllers, VT7300 Series
Fan Coil Unit Controller: 2 Analog
Item Number
VT7355F5031B
MFG Item Number
266105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, VT7300 Series
Item #
VT7355F5031B
Fan Coil Unit Controller: 2 Analog

VT7300 Series Information

Specifications

Specifications
Manufacturer Part Number 266105
Manufacturer Schneider
Product Series VT7300
Family Series Schneider Controllers, VT7300 Series
Description Fan Coil Unit Controller: 2 Analog 0-10V Outputs, With Humidity, Standard Cover (PIR Ready),
Voltage 24 V
Comments Analog 0-10 VDC Control Outputs, BACnet
Net Weight 0 lbs
Gross Weight 0 lbs