VT7600 Series Information
| Manufacturer Part Number | 265942 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VT7600 |
| Family Series | Schneider Thermostats, VT7600 Series |
| Description | Heat Pump Controller: 3H/2C Multi-Stage, With Local Scheduling, Standard Cover (PIR Ready). |
| Power Method | 24 VAC |
| System Electrical Rating | 19-30 VAC |
| Display | LCD |
| Application | Heat Pump |
| Stages | 3 Heat/2 Cool |
| Communication | BACnet |
| Color | White |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Programmability | Programmable |
| Onboard Occupancy Sensor | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.595 lbs |