VT8650U5500B
Schneider Thermostats, VT8600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT8650U5500B

Schneider Thermostats, VT8600 Series

VT8650U5500B

Schneider Thermostats, VT8600 Series
Roof Top Unit, Heat Pump & Indoor
Item Number
VT8650U5500B
MFG Item Number
451041
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, VT8600 Series
Item #
VT8650U5500B
Roof Top Unit, Heat Pump & Indoor

VT8600 Series Information

Specifications

Specifications
Manufacturer Part Number 451041
Manufacturer Schneider
Product Series VT8600
Family Series Schneider Thermostats, VT8600 Series
Description Roof Top Unit, Heat Pump & Indoor Air Quality Ctrl: BACnet MS/TP, RH sensor & control, PIR motion sensor,
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display Touchscreen
Application Heat Pump
Communication BACnet
Color White
Humidity Control 10-90 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor Yes
Net Weight 0 lbs
Gross Weight 0 lbs