Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VTA-2 Penn Union Connectors, VTA Series, Plated Penn-Tap
VTA-2 Penn Union Connectors, VTA Series, Plated Penn-Tap
This item cannot be canceled or returned
Description
- Manufactured from high strength bronze castings with high conductivity spacer bar
- All parts are tin plated
- Rubber retaining washer eliminates loose parts
Specifications
Specifications
| Manufacturer Part Number |
VTA2 |
| Manufacturer |
Penn Union |
| Product Series |
VTA |
| Family Series |
Penn Union Connectors, VTA Series |
| Description |
Plated Penn-Tap |
| Style |
Parallel |
| Composition |
Bronze |
| Cond. AWG Main |
1/0 str.-4/0 str. |
| Cond. AWG Tap |
10 str.-4/0 str. |
| Approvals |
UL |
| Comments |
Two Conductor Cu-Cu |
| Net Weight |
0.507 lbs |
| Gross Weight |
0.507 lbs |
VTA-2
Penn Union Connectors, VTA Series