Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
VTB180-2F32417
Sick Photoelectric Sensors
Photoelectric sensors, VTB180-2F32417
Item Number
VTB180-2F32417
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, VTB180-2F32417
Specifications
Specifications
| Manufacturer Part Number |
6044020 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, V180-2, VTB180-2F32417, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: PNP, Switching mode: Light switching, Connection type: Male connector M12, 4-pin, |
| Beam Type |
LED |
| Connection Type |
M12 Connector |
| Operating Mode |
Light On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VTB180-2F32417
Sick Photoelectric Sensors