Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Analytic Systems Power Supplies, VTC Series
VTC605-12-24
Analytic Systems Power Supplies, VTC Series
Step-Up Converter, DC/DC, 10.5-28V
MFG Item Number
VTC605-12-24
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Power Supplies, VTC Series
Step-Up Converter, DC/DC, 10.5-28V
DC to DC Converter Outputs Different Voltage than Input Ideal for Rugged Conditions Reverse Input Protection Short‑Circuit Protection Variable duty cycle‑switching power supplies along with precision linear regulator output yields ultra clean output. Negative common, meaning the negative input connection and the negative output connection are tied together. Can withstand high shock and vibration and can be used in marine and other similarly demanding environments.
Specifications
Specifications
Manufacturer Part Number
VTC605-12-24
Manufacturer
Analytic Systems
Product Series
VTC
Family Series
Analytic Systems Power Supplies, VTC Series
Description
Step-Up Converter, DC/DC, 10.5-28V In, 24-27.5V Out, 17-45A
Input Voltage
10.5-18 VDC
Input Current
50 A
Nominal Output Voltage
24 VDC
Nominal Input Voltage
12 VDC
Output VDC
24-27.5 VDC
Output Current
45 A
Number of Outputs
1
I/O Isolation Voltage
500 VDC
Mounting
Panel
Encapsulated
No
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-104 °F
Net Weight
0.375 lbs
Gross Weight
0.4 lbs
VTC605-12-24
Analytic Systems Power Supplies, VTC Series