Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Analytic Systems Power Supplies, VTC Series
VTC615-48-24
Analytic Systems Power Supplies, VTC Series
Isolated Converter, DC/DC, 40-60V
MFG Item Number
VTC615-48-24
This item cannot be canceled or returned
Description
Power Supplies, VTC Series
Isolated Converter, DC/DC, 40-60V
DC to DC Converter Outputs Different Voltage than Input Ideal for Rugged Conditions Reverse Input Protection Short‑Circuit Protection Variable duty cycle‑switching power supplies along with precision linear regulator output yields ultra clean output. Negative common, meaning the negative input connection and the negative output connection are tied together. Can withstand high shock and vibration and can be used in marine and other similarly demanding environments.
Specifications
Specifications
Manufacturer Part Number
VTC615-48-24
Manufacturer
Analytic Systems
Product Series
VTC
Family Series
Analytic Systems Power Supplies, VTC Series
Description
Isolated Converter, DC/DC, 40-60V In, 24V Out, 20A
Input Voltage
40-60 VDC
Input Current
20.3 A
Nominal Output Voltage
24 VDC
Nominal Input Voltage
48 VDC
Output VDC
27.2 VDC
Output Current
20 A
Number of Outputs
1
I/O Isolation Voltage
1,500 VDC
Mounting
Panel
Encapsulated
No
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-104 °F
Net Weight
0.4375 lbs
Gross Weight
0.6 lbs
VTC615-48-24
Analytic Systems Power Supplies, VTC Series