VTD2P-UNI
Veris Industries Relays, VTD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VTD2P-UNI Veris Industries Relays, VTD Series, Veris Time Delay Relay,DPDT,15A,DIN

MFG Item Number
VTD2P-UNI

VTD2P-UNI Veris Industries Relays, VTD Series, Veris Time Delay Relay,DPDT,15A,DIN

MFG Item Number
VTD2P-UNI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VTD Series
Item #
VTD2P-UNI
Veris Time Delay Relay,DPDT,15A,DIN

VTD Series Information

The Veris VTD Series are multi‑function time delay relays equipped with an external control switch input and designed for easy socket/DIN mounting.The VTD2P‑F50 includes five functions shown at left,while the VTD1P‑UNI and VTD2P‑UNI include the same five as the VTD2P‑F50 plus five more,for the most versatile relay available. Save inventory costs by purchasing one relay for all the functions you need.

Specifications

Specifications
Manufacturer Part Number VTD2P-UNI
Manufacturer Veris Industries
Product Series VTD
Family Series Veris Industries Relays, VTD Series
Description Veris Time Delay Relay,DPDT,15A,DIN
Contacts DPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Rotary Switch
Time Tolerance 5 %
Coil Voltage 24-240 VAC, 24-240 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 240 VAC
DC Voltage 24 VDC
Contact Rating 15 A
Termination Screw Terminals
Approvals CE, CSA, UR
Net Weight 0.23 lbs
Gross Weight 0.23 lbs