Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
VTE18-4P4212
Sick Photoelectric Sensors
Photoelectric sensors, VTE18-4P4212
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, VTE18-4P4212
Specifications
Specifications
| Manufacturer Part Number |
6013261 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, V18, VTE18-4P4212, Functional principle: Photoelectric proximity sensor, Functional principle detail: Energetic, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Cable, 4-wire, 2 m, Light source: LED, |
| Beam Type |
LED |
| Connection Type |
Cable |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VTE18-4P4212
Sick Photoelectric Sensors