Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
VTF18-4P5640
Sick Photoelectric Sensors
Photoelectric sensors, VTF18-4P5640
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, VTF18-4P5640
Specifications
Specifications
| Manufacturer Part Number |
6013029 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, V18, VTF18-4P5640, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background blanking, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M12, 4-pin, Li |
| Beam Type |
LED |
| Connection Type |
M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
VTF18-4P5640
Sick Photoelectric Sensors