Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VTR01C Iboco Enclosures, VTR Series, Enclosure, 11.8in.Hx9.2in.Wx6.5in.D, N4X
VTR01C Iboco Enclosures, VTR Series, Enclosure, 11.8in.Hx9.2in.Wx6.5in.D, N4X
This item cannot be canceled or returned
Description
Enclosure, 11.8in.Hx9.2in.Wx6.5in.D, N4X
- Provides optimum protection in the harshest environments, from water treatment facilities to chemical processing and oil refineries
- VTR fiberglass enclosures are manufactured strictly from proprietary formulation
- The gasket is poured polyurethane and provides a watertight, dust‑tight seal
- Designed for installations at ‑25°C through +60°C (‑13°F through +140°F)
- Maintenance free, corrosion resistant fiberglass
- UL approved
Specifications
Specifications
| Manufacturer Part Number |
VTR01C |
| Manufacturer |
Iboco |
| Product Series |
VTR |
| Family Series |
Iboco Enclosures, VTR Series |
| Description |
Enclosure, 11.8in.Hx9.2in.Wx6.5in.D, N4X, Fiberglass, Hinged Quart Turn Latch Cover, 016671, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
UL |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
VTR01C
Iboco Enclosures, VTR Series