VTR02C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VTR02C Iboco Enclosures, VTR Series, Enclosure, 16.7in.Hx12.8in.Wx7.1in.D, N4
MFG Item Number
VTR02C

VTR02C Iboco Enclosures, VTR Series, Enclosure, 16.7in.Hx12.8in.Wx7.1in.D, N4

MFG Item Number
VTR02C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VTR Series
Item #
VTR02C
Enclosure, 16.7in.Hx12.8in.Wx7.1in.D, N4

VTR Series Information

  • Provides optimum protection in the harshest environments, from water treatment facilities to chemical processing and oil refineries
  • VTR fiberglass enclosures are manufactured strictly from proprietary formulation
  • The gasket is poured polyurethane and provides a watertight, dust‑tight seal
  • Designed for installations at ‑25°C through +60°C (‑13°F through +140°F)
  • Maintenance free, corrosion resistant fiberglass
  • UL approved

Videos

Specifications

Specifications
Manufacturer Part Number VTR02C
Manufacturer Iboco
Product Series VTR
Family Series Iboco Enclosures, VTR Series
Description Enclosure, 16.7in.Hx12.8in.Wx7.1in.D, N4X, Fiberglass, Hinged Quart Turn Latch Cover, 06672, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Panel Included No
NEMA Rating NEMA 4X
Nominal Height 17 "
Nominal Width 13 "
Nominal Depth 7 "
Approvals UL
Net Weight 9.26 lbs
Gross Weight 9.26 lbs