Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VTR05C Iboco Enclosures, VTR Series, Enclosure, 25.6in.Hx21.3in.Wx10.2in.D, N
VTR05C Iboco Enclosures, VTR Series, Enclosure, 25.6in.Hx21.3in.Wx10.2in.D, N
This item cannot be canceled or returned
Description
Enclosure, 25.6in.Hx21.3in.Wx10.2in.D, N
- Provides optimum protection in the harshest environments, from water treatment facilities to chemical processing and oil refineries
- VTR fiberglass enclosures are manufactured strictly from proprietary formulation
- The gasket is poured polyurethane and provides a watertight, dust‑tight seal
- Designed for installations at ‑25°C through +60°C (‑13°F through +140°F)
- Maintenance free, corrosion resistant fiberglass
- UL approved
Specifications
Specifications
| Manufacturer Part Number |
VTR05C |
| Manufacturer |
Iboco |
| Product Series |
VTR |
| Family Series |
Iboco Enclosures, VTR Series |
| Description |
Enclosure, 25.6in.Hx21.3in.Wx10.2in.D, N4X Fiberglass, Hinged Quart Turn Latch Cover, 06675, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
26 " |
| Nominal Width |
22 " |
| Nominal Depth |
10 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VTR05C
Iboco Enclosures, VTR Series