VTR7355A5531W
Schneider Thermostats, VTR7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VTR7355A5531W

Schneider Thermostats, VTR7300 Series

VTR7355A5531W

Schneider Thermostats, VTR7300 Series
Hospitality Terminal Equipment
Item Number
VTR7355A5531W
MFG Item Number
420079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, VTR7300 Series
Item #
VTR7355A5531W
Hospitality Terminal Equipment

VTR7300 Series Information

Specifications

Specifications
Manufacturer Part Number 420079
Manufacturer Schneider
Product Series VTR7300
Family Series Schneider Thermostats, VTR7300 Series
Description Hospitality Terminal Equipment Controller FCU + RH
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD
Application Fan Coil
Communication Wireless
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor Yes
Net Weight 0 lbs
Gross Weight 0 lbs