Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VTWS-212

Browning Bearings

VTWS-212

Browning Bearings
Take-Up Bearing, .75 Inch Diameter,
Item Number
VTWS-212
MFG Item Number
767435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
VTWS-212
Take-Up Bearing, .75 Inch Diameter,

Series Information

Specifications

Specifications
Manufacturer Part Number 767435
Manufacturer Browning
Family Series Browning Bearings
Description Take-Up Bearing, .75 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip Contact Seal
Bearing Type Take Up
Seal Type Single Lip Contact Seal with Flinger
Locking Set Screw
Shaft Diameter 0.75 "
Shaft Range 0.5-0.99
Material Cast Iron
Insert Material 52100 Steel
Net Weight 0.1263 lbs
Gross Weight 0.1263 lbs