Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VTWS-220 Browning Bearings, Take-Up Bearing, 1.25 Inch Diameter,
VTWS-220 Browning Bearings, Take-Up Bearing, 1.25 Inch Diameter,
This item cannot be canceled or returned
Description
Take-Up Bearing, 1.25 Inch Diameter,
Specifications
Specifications
| Manufacturer Part Number |
767460 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
Take-Up Bearing, 1.25 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip Contact Seal |
| Bearing Type |
Take Up |
| Seal Type |
Single Lip Contact Seal with Flinger |
| Locking |
Set Screw |
| Shaft Diameter |
1.25 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel |
| Net Weight |
0.2088 lbs |
| Gross Weight |
0.2088 lbs |
VTWS-220
Browning Bearings