Series Information
| Manufacturer Part Number | 767547 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Take-Up Bearing, 2.4375 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip Contact |
| Bearing Type | Take Up |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screw |
| Shaft Diameter | 2.4375 " |
| Shaft Range | 2-2.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 8.72 lbs |
| Gross Weight | 8.72 lbs |