VU-8213-686-5-13
Schneider HVAC Valves, VB-8200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU-8213-686-5-13

Schneider HVAC Valves, VB-8200 Series

VU-8213-686-5-13

Schneider HVAC Valves, VB-8200 Series
Valve: 3 in, 2W, Globe, FLG, UO, BR,
Item Number
VU-8213-686-5-13
MFG Item Number
115253
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8200 Series
Item #
VU-8213-686-5-13
Valve: 3 in, 2W, Globe, FLG, UO, BR,

VB-8200 Series Information

Specifications

Specifications
Manufacturer Part Number 115253
Manufacturer Schneider
Product Series VB-8200
Family Series Schneider HVAC Valves, VB-8200 Series
Description Valve: 3 in, 2W, Globe, FLG, UO, BR, 85 cv, 125 PSI; Act (M1500A): Elec, Float/Prop, NSR, 24 VAC/VDC, 20-29
Capacity 85 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 125 psi
Max Static Pressure 169 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 56.53 lbs
Gross Weight 56.53 lbs