Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU100M Appleton Light Fixtures, ADAPTER ASSY M1 ZINC PL 100W

MFG Item Number
VU100M

VU100M Appleton Light Fixtures, ADAPTER ASSY M1 ZINC PL 100W

MFG Item Number
VU100M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
VU100M
ADAPTER ASSY M1 ZINC PL 100W

Series Information

Specifications

Specifications
Manufacturer Part Number VU100M
Manufacturer Appleton
Family Series Appleton Light Fixtures
Description Appleton UNILETS V-51 Series Fixture Unit With Guard, Lamp Type: 60 - 150 WTT A21 Medium Incandescent, Lamp Wattage: 60 - 150 WTT, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapter And Steel Guard,
Accessory Type Adapter
For Use With Appleton Light Fixture
Net Weight 0 lbs
Gross Weight 3.04 lbs