VU444A1098/U
Honeywell HVAC Valves, VU Fan Coil Actuators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU444A1098/U

Honeywell HVAC Valves, VU Fan Coil Actuators Series

VU444A1098/U

Honeywell HVAC Valves, VU Fan Coil Actuators Series
VALV ACT 277V 60HZ 3W 18 IN LEADS
MFG Item Number
VU444A1098/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VU Fan Coil Actuators Series
Item #
VU444A1098/U
VALV ACT 277V 60HZ 3W 18 IN LEADS

VU Fan Coil Actuators Series Information

  • Actuator May Be Reinstalled or Serviced without Draining the System or Disassembling the Valve
  • Fits under the Cover of Most Baseboard Convectors with Actuator Fitted to Valve Body
  • Manual Opener for Installation and Valve Operation on Power Failure
  • Valve Returns to Automatic Position When Power Is Restored
  • Compact Construction for Easy Installation
  • Line or Low Voltage, Rust‑Resistant Motors
  • Stainless Steel Case and Aluminum Cover
  • Slotted Conduit Hole for Faster Wiring
The VU844 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non‑corrosive environments.


Specifications

Specifications
Manufacturer Part Number VU444A1098/U
Manufacturer Honeywell
Product Series VU Fan Coil Actuators
Family Series Honeywell HVAC Valves, VU Fan Coil Actuators Series
Description VALV ACT 277V 60HZ 3W 18 IN LEADS 7/8 IN
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 240 VAC
Run Time 15 s
Stroke 45 deg
Media Temperature 200 °F
Manual Operation Yes
Fail Safe Position Selectable
Approvals CSA
Net Weight 1.1 lbs
Gross Weight 0.0688 lbs