VU52S2036/U
Honeywell HVAC Valves, VU52 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU52S2036/U

Honeywell HVAC Valves, VU52 Series

VU52S2036/U

Honeywell HVAC Valves, VU52 Series
3/4in., 3.5CV, 20PSIDIFFERENTIAL.STR
MFG Item Number
VU52S2036/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VU52 Series
Item #
VU52S2036/U
3/4in., 3.5CV, 20PSIDIFFERENTIAL.STR

VU52 Series Information

  • Easily installed
  • Compact construction
  • Ball seal provides long service life
These are two‑way fan coil valves, the high pressure zone valves are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal re‑heat coils and convectors. These valves are not for use in systems containing dissolved oxygen.
  • Straight‑through control of water
  • Triple O‑ring seal that provides three lines of defense against corrosion

Specifications

Specifications
Manufacturer Part Number VU52S2036/U
Manufacturer Honeywell
Product Series VU52
Family Series Honeywell HVAC Valves, VU52 Series
Description 3/4in., 3.5CV, 20PSIDIFFERENTIAL.STR
Capacity 3.5 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 20 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Fan Coil
Medium Temperature Range 34-125 °F
Flow Characteristic Quick Opening
Net Weight 0.8 lbs
Gross Weight 0.05 lbs