VU53N1041/U
Honeywell HVAC Valves, VU53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU53N1041/U

Honeywell HVAC Valves, VU53 Series

VU53N1041/U

Honeywell HVAC Valves, VU53 Series
VALVOLA
MFG Item Number
VU53N1041/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VU53 Series
Item #
VU53N1041/U
VALVOLA

VU53 Series Information

  • Easily installed
  • Compact construction
  • Ball seal provides long service life
These are two‑way fan coil valves, the high pressure zone valves are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal re‑heat coils and convectors. These valves are not for use in systems containing dissolved oxygen.
  • Straight‑through control of water
  • Triple O‑ring seal that provides three lines of defense against corrosion


Specifications

Specifications
Manufacturer Part Number VU53N1041/U
Manufacturer Honeywell
Product Series VU53
Family Series Honeywell HVAC Valves, VU53 Series
Description VALVOLA
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Max Static Pressure 300 psi
Body Pattern Two-Way
Valve Style Fan Coil
Medium Temperature Range 34-125 °F
Flow Characteristic Quick Opening
Net Weight 1.1 lbs
Gross Weight 0.0688 lbs