VU54S2008/U
Honeywell HVAC Valves, VU54 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VU54S2008/U

Honeywell HVAC Valves, VU54 Series

VU54S2008/U

Honeywell HVAC Valves, VU54 Series
1/2in., 4CV, 20PSIDIFF-ERENTIAL.SHO
MFG Item Number
VU54S2008/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VU54 Series
Item #
VU54S2008/U
1/2in., 4CV, 20PSIDIFF-ERENTIAL.SHO

VU54 Series Information

  • Easily installed
  • Compact construction
  • Quick opening flow curve
These three‑way fan coil valves are high pressure zone valves that are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal re‑heat coils and convectors. These valves are not for using systems containing dissolved oxygen.
  • Choice of NPT end connections for iron or steel piping
  • Triple O‑ring seal provides three lines of defense against corrosion

Specifications

Specifications
Manufacturer Part Number VU54S2008/U
Manufacturer Honeywell
Product Series VU54
Family Series Honeywell HVAC Valves, VU54 Series
Description 1/2in., 4CV, 20PSIDIFF-ERENTIAL.SHO
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 20 psi
Max Static Pressure 300 psi
Body Pattern Three-Way
Valve Style Fan Coil
Medium Temperature Range 34-125 °F
Flow Characteristic Quick Opening
Net Weight 0.75 lbs
Gross Weight 0.0469 lbs