VUCGG-1-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VUCGG-1-100

Killark Light Fixtures

VUCGG-1-100

Killark Light Fixtures
100W V SER INC W/1/2in.VGC&GRD(L
MFG Item Number
VUCGG-1-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
VUCGG-1-100
100W V SER INC W/1/2in.VGC&GRD(L

Series Information

Specifications

Specifications
Manufacturer Part Number VUCGG-1-100
Manufacturer Killark
Family Series Killark Light Fixtures
Description 100W V SER INC W/1/2in.VGC&GRD(L
Lamp Included Yes
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type Incandescent
Power 100 W
Hub Size 1/2 "
Mounting Ceiling
Lamp Base Medium
Guarded Yes
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs