VUO25-16NO8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VUO25-16NO8

IXYS Bridge Rectifiers

VUO25-16NO8

IXYS Bridge Rectifiers
BRIDGE RECTIFIER 25A 1600V 3-PH
MFG Item Number
VUO25-16NO8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bridge Rectifiers, Series
Item #
VUO25-16NO8
BRIDGE RECTIFIER 25A 1600V 3-PH

Series Information

Specifications

Specifications
Manufacturer Part Number VUO25-16NO8
Manufacturer IXYS
Family Series IXYS Bridge Rectifiers
Description BRIDGE RECTIFIER 25A 1600V 3-PH
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
36MT160
36MT160
Vishay Bridge Rectifiers, MT Series