Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IXYS Bridge Rectifiers, VUO Series
VUO68-16NO7
IXYS Bridge Rectifiers, VUO Series
Bridge Rect,1600V,68A,3-PH Diode
MFG Item Number
VUO68-16NO7
This item cannot be canceled or returned
Description
Bridge Rectifiers, VUO Series
Bridge Rect,1600V,68A,3-PH Diode
800~1800 Vrrm 15~248 Amps Output Variety of Terminals High Thermal Efficiency Planar Passivated Chips The VUO series offers space and weight savings and are easily mounted. Applications for the VUO series include supplies for DC power equipment, input rectifiers for PWM inverter, battery DC power supplies, rectifier for DC motors field current.
Specifications
Specifications
Manufacturer Part Number
VUO68-16NO7
Manufacturer
IXYS
Product Series
VUO
Family Series
IXYS Bridge Rectifiers, VUO Series
Description
Bridge Rect,1600V,68A,3-PH Diode
It (avg)
68
Vrrm
1,600 V
Termination
12 Pin PC Mount Round Pins
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Net Weight
0.0419 lbs
Gross Weight
0.0419 lbs
VUO68-16NO7
IXYS Bridge Rectifiers, VUO Series