Series Information
| Manufacturer Part Number | VUXBGG-2-200 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | V SERIES INCANDESCENT |
| Lamp Included | Yes |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | Incandescent |
| Power | 200 W |
| Hub Size | 3/4 " |
| Mounting | Ceiling |
| Lamp Base | Medium |
| Guarded | Yes |
| Enclosed | Yes |
| Gasket Included | Yes |
| Wet Locations | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |