VVA344N
Burndy Terminals, VARILUG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VVA344N

Burndy Terminals, VARILUG Series

VVA344N

Burndy Terminals, VARILUG Series
300-500 CU LUG 2 VEE BOL
MFG Item Number
VVA344N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, VARILUG Series
Item #
VVA344N
300-500 CU LUG 2 VEE BOL

VARILUG Series Information

High copper alloy terminal for joining a wide range of cable to equipment pads or bar. Particularly suitable for use on extra flexible cable. One‑wrench installation. Type VVA, twin elements secure joint against vibration and flexing. Particularly recommended for use on extra flexible cables. One‑wrench installation.

Specifications

Specifications
Manufacturer Part Number VVA344N
Manufacturer Burndy
Product Series VARILUG
Family Series Burndy Terminals, VARILUG Series
Description 300-500 CU LUG 2 VEE BOL
Wire Size Range 300-500 kcmil
Number of Conductors 1
Material Copper
Approvals UL
Net Weight 3.36 lbs
Gross Weight 3.36 lbs