Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VVC Series
VVC-26023
Penn Union Terminals, VVC Series
Bronze Vi-Tite Two-Way Connector
This item cannot be canceled or returned
Description
Bronze Vi-Tite Two-Way Connector
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Bronze Screw and Pressure Bar Provide Unifor Clamping Pressure on Conductor
- Annular Serrations in Conductor Grooves Provide Improved Mechanical Performance
Specifications
Specifications
| Manufacturer Part Number |
VVC26023 |
| Manufacturer |
Penn Union |
| Product Series |
VVC |
| Family Series |
Penn Union Terminals, VVC Series |
| Description |
Bronze Vi-Tite Two-Way Connector |
| Connection Type |
Mechanical |
| Wire Size Range |
1/0-4/0 AWG |
| Material |
Bronze |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VVC-26023
Penn Union Terminals, VVC Series