Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VVL Series
VVL-21921
Penn Union Terminals, VVL Series
Bronze Vi-Tite Terminal Lug
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Two‑ or Four‑Hole Mounting Pads Allow for Maximum Surface Contact in Heavy‑Duty Applications
- Heavy‑Duty Terminals Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
Specifications
Specifications
| Manufacturer Part Number |
VVL21921 |
| Manufacturer |
Penn Union |
| Product Series |
VVL |
| Family Series |
Penn Union Terminals, VVL Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
500-800 kcmil |
| Number of Conductors |
1 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VVL-21921
Penn Union Terminals, VVL Series