Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VVL2 Series
VVL2-21766
Penn Union Terminals, VVL2 Series
Bronze Vi-Tite Terminal Lug
MFG Item Number
VVL221766
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Two‑ or Four‑Hole Mounting Pads Allow for Maximum Surface Contact in Heavy‑Duty Applications
- Heavy‑Duty Terminals Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
Specifications
Specifications
| Manufacturer Part Number |
VVL221766 |
| Manufacturer |
Penn Union |
| Product Series |
VVL2 |
| Family Series |
Penn Union Terminals, VVL2 Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
4-1 AWG |
| Number of Conductors |
2 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VVL2-21766
Penn Union Terminals, VVL2 Series