Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, VVL4 Series
VVL4-21921
Penn Union Terminals, VVL4 Series
Bronze Vi-Tite Terminal Lug
MFG Item Number
VVL421921
This item cannot be canceled or returned
Description
Bronze Vi-Tite Terminal Lug
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Four Hole Mounting Pads Allow for Maximum Surface Contact in Heavy‑Duty Applications
- Tandem Set Screws Provide Superior Mechanical Performance
Specifications
Specifications
| Manufacturer Part Number |
VVL421921 |
| Manufacturer |
Penn Union |
| Product Series |
VVL4 |
| Family Series |
Penn Union Terminals, VVL4 Series |
| Description |
Bronze Vi-Tite Terminal Lug |
| Wire Size Range |
500-800 kcmil |
| Number of Conductors |
4 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VVL4-21921
Penn Union Terminals, VVL4 Series