Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1006
Remote Display Terminal for Altivar
This item cannot be canceled or returned
Description
Remote Display Terminal for Altivar
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
289226 |
| Description |
Remote Display Terminal for Altivar 12 Variable Speed Drive, IP54 |
| Accessory Type |
Remote Terminal |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |