Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1103
Transparent Door for use with LCD
This item cannot be canceled or returned
Description
Transparent Door for use with LCD
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
117773 |
| Description |
Transparent Door for use with LCD Remote Mount Kit (SQD-VW3A1102) for IP65 rating. |
| Accessory Type |
Transparent Door |
| Protection Rating |
IP65 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.36 lbs |