Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1111 Square D Drives, Graphic Display Terminal, 240 x 160
VW3A1111 Square D Drives, Graphic Display Terminal, 240 x 160
Description
Graphic Display Terminal, 240 x 160
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
532585 |
| Description |
Graphic Display Terminal, 240 x 160 pixels, IP65 |
| Accessory Type |
Display Terminal |
| Protection Rating |
IP65 |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.575 lbs |