Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1113
Altivar Plain Text Display Terminal,
This item cannot be canceled or returned
Description
Altivar Plain Text Display Terminal,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
534941 |
| Description |
Altivar Plain Text Display Terminal, 128x64 Pixels, IP21 |
| Accessory Type |
Display Terminal |
| Protection Rating |
IP21 |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.22 lbs |