Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A31407 Square D Drives, Additional EMC Input Filter,
VW3A31407 Square D Drives, Additional EMC Input Filter,
This item cannot be canceled or returned
Description
Additional EMC Input Filter,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
522898 |
| Description |
Additional EMC Input Filter, 3-Phase Supply, 47A, IP20 |
| Accessory Type |
EMC Input Filter |
| Protection Rating |
IP20, IP41 |
| Approvals |
IEC |
| Net Weight |
6.01 lbs |
| Gross Weight |
6.635 lbs |
VW3A31407
Square D Drives