Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A3616
Ethernet TCP/IP communication module
This item cannot be canceled or returned
Description
Ethernet TCP/IP communication module
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
529506 |
| Description |
Ethernet TCP/IP communication module |
| Accessory Type |
Communication Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |