Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Drives |
| Manufacturer Part Number | 588009 |
| Description | BACnet MS/IP Communication Module, RS485, IP20 |
| Accessory Type | Communication Module |
| Protection Rating | IP20 |
| Approvals | CSA, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.145 lbs |