Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VW3L40020

Square D Drives

VW3L40020

Square D Drives
Insert for Communication Interface,
Item Number
VW3L40020
MFG Item Number
439220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
VW3L40020
Insert for Communication Interface,

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Drives
Manufacturer Part Number 439220
Description Insert for Communication Interface, 1 Female/Male M8, 4 Pins, for 2 Signals Safe Torque Off Safety
Accessory Type Insert Set
Net Weight 0 lbs
Gross Weight 0 lbs