Series Information
| Manufacturer Part Number | VWDL3514 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1725RPM, 1PH, 60HZ, 56C, 3532LC |
| Type | Washdown |
| Horsepower | 1-1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 12.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 50 lbs |
| Gross Weight | 48 lbs |