Series Information
| Manufacturer Part Number | VWDM3542 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75/.55KWHP, 1765 1/MINRPM, 3PH, 60HZ |
| Type | Washdown |
| Horsepower | 3/4 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footless |
| Current Rating | 2.4 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 29 lbs |
| Gross Weight | 33 lbs |