VWG030HB292NAGC
Johnson Controls HVAC Valves, VF Standard Butterfly Valves with Weather Shield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VWG030HB292NAGC

Johnson Controls HVAC Valves, VF Standard Butterfly Valves with Weather Shield Series

VWG030HB292NAGC

Johnson Controls HVAC Valves, VF Standard Butterfly Valves with Weather Shield Series
Vwg030Hb292Nagc; Vwg030Hb292Nagc
MFG Item Number
VWG030HB292NAGC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF Standard Butterfly Valves with Weather Shield Series
Item #
VWG030HB292NAGC
Vwg030Hb292Nagc; Vwg030Hb292Nagc

VF Standard Butterfly Valves with Weather Shield Series Information

  • Low Seating/Unseating Torques
  • Bubble‑Tight Shutoff
  • Broad Range of Pre‑Assembled Actuators
  • Compatible with All Types of American National Standards Institute (ANSI) 125/150 Slip‑on and Weld‑Neck Flanges
  • High‑Integrity Components
  • M9000 Electric Actuators Available with or without a Rugged, Factory‑Installed Weather Shield
  • M9000 Electric Actuators Available with or without End Switches
VF Series M9000 Electrically Actuated, Standard‑Pressure, Standard‑Temperature, Two‑Way Butterfly Valves are specifically designed for a wide range of HVAC applications, including two‑position and modulating control of hot, chilled, or condenser water, and 50/50 glycol solutions. These valves are also bidirectional, allowing positive shutoff with the flow in either direction. Two‑way configurations are available in sizes 2 through 6 in. non‑spring return, and 2 through 5 in. spring return. M9000 electrically actuated, weather shield models feature an integral handle for manual positioning of the valve, independent of a power supply.

Specifications

Specifications
Manufacturer Part Number VWG030HB292NAGC
Manufacturer Johnson Controls
Product Series VF Standard Butterfly Valves with Weather Shield
Family Series Johnson Controls HVAC Valves, VF Standard Butterfly Valves with Weather Shield Series
Description Vwg030Hb292Nagc; Vwg030Hb292Nagc
Capacity 461 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Auxiliary Switch 2
Comments With Weather Shield
Net Weight 0 lbs
Gross Weight 0 lbs