VWKP024A
Macromatic Protection Relays, VW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VWKP024A Macromatic Protection Relays, VW Series, VOLTAGE BAND RELAY 24VAC, 10A DPDT,

MFG Item Number
VWKP024A

VWKP024A Macromatic Protection Relays, VW Series, VOLTAGE BAND RELAY 24VAC, 10A DPDT,

MFG Item Number
VWKP024A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, VW Series
Item #
VWKP024A
VOLTAGE BAND RELAY 24VAC, 10A DPDT,

VW Series Information

  • Wide Range of Adjustable of Pickup and Dropout Setting
  • Over Under Voltage Protection to Equipment
  • Fixed or Adjustable Time Delay on Drop out
  • Monitors AC and Dc Voltages
  • Compact Plug in Case
  • LED Indicator
  • 10A DPDT
The VW series voltage band relays provide protection to equipment that is required o operate within an upper and lower voltage limit within under and over voltage range.

Videos

Specifications

Specifications
Manufacturer Part Number VWKP024A
Manufacturer Macromatic
Product Series VW
Family Series Macromatic Protection Relays, VW Series
Description VOLTAGE BAND RELAY 24VAC, 10A DPDT, ADJ. D.O.
Phase 1
Voltage 24 V
Current Rating 15 A
Time Delay Trip (Sec) 0.1-10 s
Type of Display LED Status Indicator
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs