Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VWKP024D Macromatic Protection Relays, VW Series, Voltage Band Relay, 24VDC, 10A DPDT
VWKP024D Macromatic Protection Relays, VW Series, Voltage Band Relay, 24VDC, 10A DPDT
This item cannot be canceled or returned
Description
Protection Relays, VW Series
Voltage Band Relay, 24VDC, 10A DPDT
Wide Range of Adjustable of Pickup and Dropout Setting Over Under Voltage Protection to Equipment Fixed or Adjustable Time Delay on Drop out Monitors AC and Dc Voltages Compact Plug in Case LED Indicator 10A DPDT The VW series voltage band relays provide protection to equipment that is required o operate within an upper and lower voltage limit within under and over voltage range.
Specifications
Specifications
Manufacturer Part Number
VWKP024D
Manufacturer
Macromatic
Product Series
VW
Family Series
Macromatic Protection Relays, VW Series
Description
Voltage Band Relay, 24VDC, 10A DPDT Output, Adjustable for Over and Under Voltage, 0.5-10 Sec Delay
Phase
1
Voltage
120 V, 240 V, 30 V
Line Voltage
24 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Time Delay Trip (Sec)
0.1-10 s
Restart Delay (Sec)
1 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
DIN Rail
Output Relay
DPDT
Approvals
cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0.21 lbs
Gross Weight
0.27 lbs
VWKP024D
Macromatic Protection Relays, VW Series