Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VWMC18 HellermannTyton Cable Entries, VWM Series, Replacement Cover for 35.0in.
VWMC18 HellermannTyton Cable Entries, VWM Series, Replacement Cover for 35.0in.
This item cannot be canceled or returned
Description
Cable Entries, VWM Series
Replacement Cover for 35.0in.
HellermannTyton VWM vertical wire managers are available in single and dual sided styles. Pre‑configured to mount either on the side of the relay rack or between two adjacent racks. Equipped with feed‑through holes to move cable from back to front and vice versa.
Specifications
Specifications
Manufacturer Part Number
VWMC18
Manufacturer
HellermannTyton
Product Series
VWM
Family Series
HellermannTyton Cable Entries, VWM Series
Description
Replacement Cover for 35.0in. Vertical Wire Manager, 17.5in., Black, 1/box
Grommets Included
No
Angle
Straight
Split Frame
No
Comments
Easily Removable Plastic Film on the Cover
Net Weight
0 lbs
Gross Weight
0 lbs
VWMC18
HellermannTyton Cable Entries, VWM Series