Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HellermannTyton Cable Entries, VWM Series
VWMDS4X5BK
HellermannTyton Cable Entries, VWM Series
Vertical Wire Manager Dual-Sided,
MFG Item Number
VWMDS4X5BK
This item cannot be canceled or returned
Description
Cable Entries, VWM Series
Vertical Wire Manager Dual-Sided,
HellermannTyton VWM vertical wire managers are available in single and dual sided styles. Pre‑configured to mount either on the side of the relay rack or between two adjacent racks. Equipped with feed‑through holes to move cable from back to front and vice versa.
Specifications
Specifications
Manufacturer Part Number
VWMDS4X5BK
Manufacturer
HellermannTyton
Product Series
VWM
Family Series
HellermannTyton Cable Entries, VWM Series
Description
Vertical Wire Manager Dual-Sided, Side Mount, 4.0in. x 5.0in. x 35.0in. Front, Black, 1/box
Grommets Included
No
Angle
Straight
Split Frame
Yes
Approvals
UL
Comments
Metal Rings Allow for a Clean Solution for Cable Management;Feed Through Holes
Net Weight
0 lbs
Gross Weight
0 lbs
VWMDS4X5BK
HellermannTyton Cable Entries, VWM Series