VWMSS4X5BK7
HellermannTyton Cable Entries, VWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VWMSS4X5BK7 HellermannTyton Cable Entries, VWM Series, Vertical Wire Manager Single-Sided,
MFG Item Number
VWMSS4X5BK7

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

VWMSS4X5BK7 HellermannTyton Cable Entries, VWM Series, Vertical Wire Manager Single-Sided,

MFG Item Number
VWMSS4X5BK7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, VWM Series
Item #
VWMSS4X5BK7
Vertical Wire Manager Single-Sided,

VWM Series Information

HellermannTyton VWM vertical wire managers are available in single and dual sided styles. Pre‑configured to mount either on the side of the relay rack or between two adjacent racks. Equipped with feed‑through holes to move cable from back to front and vice versa.

Specifications

Specifications
Manufacturer Part Number VWMSS4X5BK7
Manufacturer HellermannTyton
Product Series VWM
Family Series HellermannTyton Cable Entries, VWM Series
Description Vertical Wire Manager Single-Sided, Side Mount, 4.0in. x 5.0in. x 83.0in., Black, 1/box
Grommets Included No
Angle Straight
Split Frame Yes
Approvals UL
Comments Can Mount on Side of the Relay Rack and in-between Two Adjacent Racks;Removable Breakaway Fingers
Net Weight 0 lbs
Gross Weight 0 lbs