Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, VX Series
VX-3
Penn Union Connectors, VX Series
Bronze Variable Gutter Tap
This item cannot be canceled or returned
Description
Bronze Variable Gutter Tap
- Upper and lower clamping members are made of high strength bronze alloy
- Spacer is made from high conductivity copper alloy
- Furnished with high strength silicon bronze bolts and lockwashers
Specifications
Specifications
| Manufacturer Part Number |
VX3 |
| Manufacturer |
Penn Union |
| Product Series |
VX |
| Family Series |
Penn Union Connectors, VX Series |
| Description |
Bronze Variable Gutter Tap |
| Style |
Cross, Parallel, T, Tap |
| Composition |
Bronze |
| Cond. AWG Main |
1 str.-4/0 str. |
| Cond. AWG Tap |
6 str.-4/0 str. |
| Comments |
Two Conductor Cu-Cu |
| Net Weight |
0.724 lbs |
| Gross Weight |
0.724 lbs |
VX-3
Penn Union Connectors, VX Series