Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VX4G481
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
438364 |
| Description |
Ats48 Control Board |
| Accessory Type |
Control Board |
| Net Weight |
0.715 lbs |
| Gross Weight |
1.245 lbs |